Shop All Screwdriver Bits
Eazypower
Tee Star Bit, Size T20, 2"
Mfr # 73222/B
Zoro # G1116451
Sold in multiples of 4 for $9.00
$9.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Tee Star
- Shank Style Hex
- Overall Length 2"
- Shank Size 1/4"
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eazypower
- MFR # 73222/B
- Zoro # G1116451
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Overall Length | 2" |
Shank Size | 1/4" |
Point Size | T20 |
Details
Bit Style | Tee Star |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
Item | Tee Star Bit,Size T20,2" |
SAE or Metric | SAE |
For Use With | Torx(R) screws |
Description
Tee Star Bit,Size T20,2 In., Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Counter Balance (42-87-0110)
- WESTWARD Alloy Steel Tap, 3/4-10 UNC (CCT1060-62)
- OSG Spiral Point Tap, Plug, 2 (2885001)
- WESTWARD 3/8" Drive Socket Wrench Set SAE, Metric 49 Pieces 1/4 in to 7/8 in, 6 mm to 21 mm , Chrome (1KEH7)
- EAZYPOWER Isomax Torx T20 X 2 in. L Tee Star Impact Power Bit Steel 50 pc (002225)
- EAZYPOWER Countersink Set, 1/4, 3/8, 1/2", 3 pcs. (30211)
- EAZYPOWER Spanner Insert Bit, No. 8, 1" (73267/B)
- EAZYPOWER Security Tee Star, T8, 1" (13240)
- EAZYPOWER Plug Tap, 5/8-11NC (82533)
- EAZYPOWER Square Recess Power Bit, Size R3, 1" (32106/B)
- VEGA Hex 9/64 Insert Bit x 1" Ss (125H0964SS)
- Eazypower Screwdriver Bits