Shop All Screwdriver Bits
Eazypower
Tee Star Bit, Size T15, 2"
Mfr # 73221/B
Zoro # G1116442
product price: $2.35
/ea
Sold in multiples of 4 for $9.40
$9.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Tee Star
- Shank Style Hex
- Overall Length 2"
- Shank Size 1/4"
- For Use With Torx(R) screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 73221/B
- Zoro # G1116442
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Overall Length | 2" |
Shank Size | 1/4" |
Point Size | T15 |
Details
Bit Style | Tee Star |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
For Use With | Torx(R) screws |
Item | Tee Star Bit,Size T15,2" |
SAE or Metric | SAE |
Description
Tee Star Bit,Size T15,2 In., Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Tape Measure, 25 ft L Blade (DWHT38125S)
- EKLIND SAE Plain Ball Hex Key, 1/8" Tip Size, 9 in Long, 3 in Short, 4 PK (61808)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #28 (C15918)
- TEKTON 3/8 Inch Drive Hex, Torx, TR Torx, Phillips, Slotted, Square Bit Socket Set 110-Piece (SHB91317)
- EAZYPOWER Security Tee Star, Size T27, 6" (79506/B)
- EAZYPOWER Spanner Power Bit, No. 16, 2" (86010/B)
- EAZYPOWER Slotted Power Bit, 10-12, 2" (73352/B)
- EAZYPOWER .25in. Hex Angle Driver 80943 (2109593)
- EAZYPOWER Security Tee Star, T40, 1" (13248)
- EAZYPOWER Square Recess Bit, R2, 6" (79388)
- EAZYPOWER Insert Bit, 1/4", Phillips, #2, 2", PK250 (00338)
- Eazypower Screwdriver Bits