Shop All Screwdriver Bits
Eazypower
Tee Star 5 Wing Security, 2"
Mfr # 80850
Zoro # G0562219
product price: $8.99
/ea
Sold in multiples of 2 for $17.98
$17.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Tee Star(R)
- Shank Style Hex
- Overall Length 2"
- SAE or Metric SAE
- Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 80850
- Zoro # G0562219
- UPC # 083771808501
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Overall Length | 2" |
Shank Size | 1/4" |
Details
Bit Style | Tee Star(R) |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
SAE or Metric | SAE |
Item | Torx Bit,8 Sided Star,2" |
Description
Torx Bit,8 Sided Star,2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 8 Piece SAE T-Shape Hex Key Set, 15332 (15332)
- KLEIN TOOLS Hook for Aerial Baskets (5144H)
- OSG Spiral Point Tap, Plug, 3 (1981400)
- NOVA Comet 14Dr Lathe Bed Extension (46901)
- EAZYPOWER Hex Power Bit, 5/32", 2" Hex (13215)
- EAZYPOWER Molded Handle Screwdriver, 5/16" Hex (87598)
- EAZYPOWER Security Tee Star, T8, 1" (13240)
- EAZYPOWER Slotted Power Bit, 10-12, 2" (73352/B)
- EAZYPOWER Phillips Anti Skip Ribbed Bit, No. 2, 2" (80531/B)
- EAZYPOWER Spanner Power Bit, No. 16, 2" (86010/B)
- VEGA Torx Tamper 20 Power Bit x 2-3/4 (170TT20A)
- Eazypower Screwdriver Bits