Shop All Screwdrivers
Eazypower
Tamper Resistant Hex Screwdriver 9/64 in Round
Mfr # 86253
Zoro # G3053504
product price: $14.65
/ea
$14.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Hex
- Screwdriver Tip Style Tamper Resistant Hex
- Tip Size 9/64 in
- Handle Material Plastic
- Handle Design Fluted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 86253
- Zoro # G3053504
- UPC # 083771862534
- Country of Origin China
- Category Screwdrivers
Dimensions
Tip Size | 9/64 in |
Shank Length | 5 in |
Overall Length | 9 in |
For Fastener Size | 9/64 in |
Description
Tamper Resistant Hex Screwdriver, Tip Size 9/64 in, Tamper Resistant Hex, Fluted, Overall Length 9 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant No, No, Tip Finish None, Shank Coating Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUPER Truper PPB51C 51 in. Pinch Point Rat Tail Crow Bar (101659)
- GREENLEE Fish Stick, 4 ft to 12 ft, Fiberglass (540-12)
- SUPERCUT 111 L, 0.125 W, 0.025 Thick, Carbon Steel (444308)
- EKLIND HEX KEY L LONG ARM 5/8"" (14240)
- EAZYPOWER Tamper Resistant Hex Screwdriver 5/32 in Round (86254)
- EAZYPOWER Tri-Wing Screwdriver #2 Round (35675)
- EAZYPOWER Red Stubby Handle Only (86427)
- EAZYPOWER Tamper Resistant Torq-Set Screwdriver #8 Round (79750)
- EAZYPOWER Tamper Resistant Spanner Screwdriver #10 Round (79743)
- EAZYPOWER Tamper Resistant Hex Screwdriver 3/8 in Round (79732)
- SK PROFESSIONAL TOOLS Screwdriver #2 Round with Hex Bolster (79113)
- Eazypower Screwdrivers and Nutdrivers