Shop All Rotary Tool Accessories
Eazypower
Straight Rotary File, 1/4 in., 1 pcs.
Mfr # 30082
Zoro # G7479026
product price: $5.15
/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fast and Easy Grinding of Iron, Bronze, Mild Steel and Plastic
- Dia. (In.) 1/4 in
- For Use With Hardened Alloy Steel For Wood, Plastics and Soft Metals
- Overall Length (In.) 2 1/8 in
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 30082
- Zoro # G7479026
- UPC # 083771300821
- Country of Origin China
- Category Rotary Tool Accessories
Dimensions
Dia. (In.) | 1/4 in |
Overall Length (In.) | 2 1/8 in |
Overall Length | 2 1/8 in |
Head Width | 1/4 in |
Burr Diameter | 1/2 in |
Head Length | 1 in |
Shank Diameter | 1/2 in |
Details
Item | Rotary File |
Application | Fast and Easy Grinding of Iron, Bronze, Mild Steel and Plastic |
For Use With | Hardened Alloy Steel For Wood, Plastics and Soft Metals |
Number of Pieces | 1 |
Function | Shaping, Finishing, and Carving Detail Work |
Removes | Metal, Rust and Corrosion |
Bit Material | Alloy Steel |
Rotary Tool Accessory Type | Rotary File |
Material Application | Bronze, Iron, Mild Steel, Plastic, Soft Metal, Wood |
Mount Type | Mounted |
Max. Speed | 2,500 RPM |
Shape | Straight |
Description
Rotary File, Rotary Tool Accessory Type Rotary File, Bit Material Alloy Steel, Shape Straight, Max. Speed 2,500 RPM, Shank Diameter 1/2 in, Mount Type Mounted, Overall Length 2 1/8 in, Burr Diameter 1/2 in, Head Length 1 in, Head Width 1/4 in, Material Application Bronze, Iron, Mild Steel, Plastic, Soft Metal, Wood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO 3 Fluted Spiral Fluted Modified Bottoming Super Hss Steam Oxide (BB424)
- BONDHUS Metric L-Shape Hex Key, 5.5 mm Tip Size (12166)
- STANLEY Saw, Jab, 6 In (20-556)
- CRAFTSMAN Multi-Bits Ratcheting Screwdriver, 26-pc (CMHT68001)
- EAZYPOWER Rotary Drum Rasp, 3 in., 1 pcs. (30452)
- EAZYPOWER Mini Mounted Point Set, 50 pcs. (87864)
- EAZYPOWER Beveled Pointed Rotary File, 1/2in., 1pcs. (30077)
- EAZYPOWER Mini Mounted Point, 1 in. dia., AO (87143)
- EAZYPOWER Mini Mounted Point, 3/8In, AO (87856)
- EAZYPOWER Mini Mounted Point Set, 10 pcs. (87865)
- DEWALT Oscillating 3-Pc. Set (DWA4215)
- Eazypower Rotary Tools & Accessories