Shop All Screwdriver Bits
Eazypower
Square Recess Power Bit, Size R3, 2"
Mfr # 32102/B
Zoro # G1115873
Sold in multiples of 10 for $12.50
$12.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Square Recess
- Shank Style Hex
- Shank Size 1/4"
- For Use With Robertson(R) screws
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eazypower
- MFR # 32102/B
- Zoro # G1115873
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Shank Size | 1/4" |
Point Size | R3 |
Overall Length | 2" |
Details
Bit Style | Square Recess |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
For Use With | Robertson(R) screws |
SAE or Metric | SAE |
Item | Square Recess Power Bit,Size R3,2" |
Description
Square Recess Power Bit,Size R3,2 In., Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Nutsetter, 3/8 Mag Nutsetter x 1-3/4 (145MN616)
- J.W. WINCO DIN98-ST-16-D Revolving Handle Steel (16WG57/D)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3914M)
- VAUGHAN Hammer Rip 20Oz Fbgl 14In Hndl (FS999)
- EAZYPOWER Spanner Insert Power Bit, No. 8, 2" (73273/B)
- EAZYPOWER Tee Star Power Bit, T20, 12" (80156)
- EAZYPOWER Security Bit, No. 2, 1" (19932)
- EAZYPOWER Deck Screw Bit, SAE, 1/4", HEX, T20, 2", PK2 (79288)
- EAZYPOWER Security Tee Star, Size T25, 6" (79505/B)
- EAZYPOWER Tee Star Bit, Size T35, 2" (73225/B)
- PROTO Torsion Bit, SAE, 1/4", Hex, 9/32", 1" (J60208)
- Eazypower Screwdriver Bits