Shop All Screwdriver Bits
Eazypower
Square Recess Power Bit, Size R1, 1"
Mfr # 32104/B
Zoro # G1115943
Sold in multiples of 13 for $10.79
$10.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Square Recess
- Shank Style Hex
- SAE or Metric SAE
- Shank Size 1/4"
- Point Size R1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eazypower
- MFR # 32104/B
- Zoro # G1115943
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Shank Size | 1/4" |
Point Size | R1 |
Overall Length | 1" |
Details
Bit Style | Square Recess |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
SAE or Metric | SAE |
For Use With | Robertson(R) screws |
Item | Square Recess Power Bit,Size R1,1" |
Description
Square Recess Power Bit,Size R1,1 In., Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Wide Land Parabolic Jobber Length Drill Chicago-Latrobe 150WLP-TC TiCN HSS RHS/RHC #40 (42110)
- MILWAUKEE TOOL SDS MAX Ground Rod Driver (48-62-4091)
- LYNDEX-NIKKEN Keyless Drill Chuck 0.500" Cap., HSK63A Mount Size, Steel (HSK63A-NPU13C-135)
- BETA Rev Ratchet Combination Wrench, 7mm (001420007)
- EAZYPOWER Spanner Bit, No. 12, 1" (13269)
- EAZYPOWER Tee Star Hex Bit, Size T8, 3" (32303/B)
- EAZYPOWER Hex Power Bit, 3/16", 2" Hex (13216)
- EAZYPOWER Security Tee Star, Size T15, 6" (79503/B)
- EAZYPOWER Security Tee Star, Size T10, 1" (73242/B)
- EAZYPOWER Triple Y Bit, No. 1, 1" (13277)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-25IPX-5PK)
- Eazypower Screwdrivers and Nutdrivers