Shop All Screwdriver Bits
Eazypower
Square Recess Power Bit, R3, 2"
Mfr # 12102
Zoro # G0558098
product price: $1.69
/ea
Sold in multiples of 5 for $8.45
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Square Recess
- Shank Style Hex
- SAE or Metric SAE
- Overall Length 2"
- Point Size R3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 12102
- Zoro # G0558098
- UPC # 083771121020
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Overall Length | 2" |
Point Size | R3 |
Shank Size | 1/4" |
Details
Bit Style | Square Recess |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
SAE or Metric | SAE |
Item | Square Recess Power Bit, R3, 2" |
For Use With | Robertson(R) screws |
Description
Square Recess Power Bit,R3,2 In., Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA .1220 HSS Straight Shank Chucking Reamer (DWRR.1220)
- FACOM 6mm Drive, Metric Socket, 6, 12 Points (FM-76.6)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 14mm 12 pt Metric Socket, 12 Points (48014)
- CAPRI TOOLS 1/4 in Drive 5 mm Hex Bit Socket (3-0535)
- EAZYPOWER Insert Bit, 1/4", Phillips, #2, 2", PK250 (00338)
- EAZYPOWER Hex Power Bit, 5/32", 2" Hex (13215)
- EAZYPOWER Phillips Power Bit, No. 2, 6" (73346/B)
- EAZYPOWER Spanner Bit, No. 12, 1" (13269)
- EAZYPOWER Slotted Power Bit, No. 18-20, 2" (80372)
- EAZYPOWER Slotted Hex Power Bit, Sizes 2-3, 2" L (35040/B)
- PROTO Torsion Bit, SAE, 1/4", Hex, T30, 1", S2 Steel (J60518)
- Eazypower Screwdriver Bits