Shop All Screwdriver Bits
Eazypower
Square Recess Power Bit, R3, 1"
Mfr # 12106
Zoro # G0558070
product price: $1.65
/ea
Sold in multiples of 7 for $11.55
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Square Recess
- Shank Style Hex
- Overall Length 1"
- SAE or Metric SAE
- For Use With Robertson(R) screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 12106
- Zoro # G0558070
- UPC # 083771121068
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Overall Length | 1" |
Point Size | R3 |
Shank Size | 1/4" |
Details
Bit Style | Square Recess |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
Item | Square Recess Power Bit,R3,1" |
SAE or Metric | SAE |
For Use With | Robertson(R) screws |
Description
Square Recess Power Bit,R3,1 In., Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/8" Drive Long Ball End Hex Bit SAE Socket 1/4" (80438)
- DREMEL SS Brush, 3/4in. dia., 1-3/4in. L, PK2 (530-02)
- FEIN SLUGGER ID SHARP 1 in X 1 in CUTTER OLD PART#: (63134254121)
- AIRLOC Vibe Iso Pad 8 In x 8 In, PK4 (B100)
- EAZYPOWER Security Bits Kit, 34 pcs. (88134)
- EAZYPOWER Power Bit, No. 3, 6" (73347)
- EAZYPOWER Tee Star Power Bit, T25, 12" (80157)
- EAZYPOWER Slotted Power Bit, 4-5, 3-1/2" (80056)
- EAZYPOWER Security Tee Star, Size T40, 2" (73260/B)
- EAZYPOWER Security Tee Star, T10, 1" (13242)
- WERA Torsion Bit, SAE, 1/4", Hex, #1, 1", S2 Steel (05134940001)
- Eazypower Screwdriver Bits