Shop All Power Screwdriver Bits
Eazypower
Square Recess Power Bit, R2, 3"
Mfr # 19383
Zoro # G0559330
product price: $2.55
/ea
Sold in multiples of 4 for $10.20
$10.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 19383
- Zoro # G0559330
- UPC # 083771193836
- Country of Origin Taiwan, Province of China
- Category Power Screwdriver Bits
Dimensions
Overall Length | 3" |
Details
Item | Square Recess Power Bit,R2,3" |
Description
Square Recess Power Bit,R2,3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/8"x5/32" Pilot Hole HSS Straight Shank Counterbore (DEWCBR3/8)
- STANLEY Level 12in (42-466)
- TUNGALOY Turning Indexable Insert, CNMG12040, PK10 (6811631)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.235 (111123500)
- EAZYPOWER Slotted Power Bit Set, Pieces 2 (86256)
- EAZYPOWER Spanner Power Bit Set, Pieces 4 (73270)
- VESSEL Precision Bit Halfmoon-Shank 4mm, PK10 (D71T1044)
- SUPERIOR STEEL 2# Phillips Head Power Screwdriver Bits - 1 Inch Long, PK 10 (BP102-10PK)
- SUPERIOR STEEL 2# Phillips Head Power Screwdriver Bits - 2 Inch Long - 4.5mm Dia, PK 10 (BP202-10PK)
- CENTURY DRILL & TOOL Century Drill & Tool 70525 Impact Drywall Bit Phillips; No. 2R x 1 in. (70525)
- MILWAUKEE TOOL SHOCKWAVE Impact ECX 2 Insert Bits (25PK) (48-32-4142)
- Eazypower Power Screwdriver Bits