Shop All Power Screwdriver Bits
Eazypower
Square Recess Power Bit, R2, 1", 2 pcs.
Mfr # 32105
Zoro # G0560021
product price: $1.95
/ea
Sold in multiples of 5 for $9.75
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 32105
- Zoro # G0560021
- UPC # 083771321055
- Country of Origin Taiwan, Province of China
- Category Power Screwdriver Bits
Dimensions
Overall Length | 1" |
Details
Item | Square Recess Power Bit,R2,1",2 pcs. |
Description
Square Recess Power Bit,R2,1 In.,2 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m48x1.5 HSS Metric Hand Tap (DWTSMT48X1.5)
- OX TOOLS Ultimate Metal Cutting 9" Vacuum Brazed Diamond Blade (OX-UMC-9)
- KO-KEN Socket set 8mm-19mm Nut Grip 200mm 8 pieces 3/8 Sq. Drive (RS3450M/8)
- TRUPER 10Lb Dbl Sledge Hammer (MD10HC)
- EAZYPOWER Spanner Power Bit Set, Pieces 4 (73270)
- EAZYPOWER Slotted Power Bit Set, Pieces 2 (86256)
- MILWAUKEE TOOL 1 in. TORX T25 SHOCKWAVE Impact Duty Insert Bit (5 pk) (48-32-4636)
- SUPERIOR STEEL 2# Phillips Head Power Screwdriver Bits - 6 Inch Long - 4.5mm Dia, PK 5 (BP602-5PK)
- IRWIN Insert Bit, 2" L Overall Bit, PK10 (IWAF32SQ2B10)
- MILWAUKEE TOOL SHOCKWAVE 1"Torx T50 Impact Bit (2 Pack) (48-32-4989)
- MIDWEST FASTENER 1/4" x 2" 5/16" Hex Socket Insert Bits 3PK (72433)
- Eazypower Power Fastening Tools