Shop All Nail Pullers, Wrecking and Pry Bars
Eazypower
Square Recess Power Bit, No. 2, 12"
Mfr # 88403
Zoro # G0565061
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 88403
- Zoro # G0565061
- UPC # 083771884031
- Country of Origin China
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 12" |
Details
Item | Square Recess Power Bit,No. 2,12" |
Description
Square Recess Power Bit,No. 2,12 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 1/2" Drive, 7/8" SAE Socket, 12 Points (SD-1228)
- ZORO SELECT Nosepiece, 1/8 In, For Use With 5TUW6 (5PXC0)
- TITAN 3/8" Drive Sealed Ratchet, Sealed Head, 3/8" Drive, 12" (12161)
- HHIP 3/4 X 3/8 X 1/4 Diamond Shape Fine Knurling Wheel Pair (2220-0018)
- EAZYPOWER Masonry Drill Bit, 1/4", 6" L (87977)
- EAZYPOWER Masonry Drill Bit, 3/16", 4" L (87961)
- EAZYPOWER Masonry Drill Bit, 1/4", 4" L (87962)
- EAZYPOWER Masonry Drill Bit, 5/16", 4" L (87963)
- ALLPAX Scale Bar, L, 42"- 62" Size, 33-5/16" L (AX1412)
- LEATHERHEAD TOOLS Pick Axe, 36" Lime Fiberglass Handle, 6 lb. Head (PAL-6)
- AME Long Sock for Tire Bar (72125)
- Eazypower Pullers and Separators