Shop All Screwdriver Bits
Eazypower
Square Recess Power Bit, No. 1, 12"
Mfr # 88402
Zoro # G0565113
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Square Recess
- SAE or Metric SAE
- Overall Length 12"
- For Use With Robertson(R) screws
- Point Size R1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 88402
- Zoro # G0565113
- UPC # 083771884024
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Overall Length | 12" |
Point Size | R1 |
Details
Bit Style | Square Recess |
Fastening Tool Item | Power Bit |
Item | Square Recess Power Bit,No. 1,12" |
SAE or Metric | SAE |
For Use With | Robertson(R) screws |
Description
Square Recess Power Bit,No. 1,12 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIBOR 15/16in X 2in Premium M42 Cobalt Annular Cutter with Pilot Pin (25230)
- TESA BROWN & SHARPE Contact Point, M1.6 Thread Size, Carbide (74.107899)
- STAHLWILLE TOOLS T-handled nut spinner Size 10 mm blade length 200 mm (43232100)
- WESTWARD 3/8" Drive Socket Set SAE 9 Pieces 1/4 in to 5/8 in , Chrome (53PN37)
- EAZYPOWER Triple Groove Security Bit, SAE, 1/4" (35935)
- EAZYPOWER T15 Security Insert Bit (13230)
- EAZYPOWER Slotted Insert Bit, 1-2, 1/4" Hex (17044)
- EAZYPOWER Hex Power Bit, 7/32", 2" Hex (13217)
- EAZYPOWER Security Tee Star, Size T10, 1" (73242/B)
- EAZYPOWER Security Tee Star, T8, 2" (13251)
- EAZYPOWER Tee Star Security Bit, T20, 2-15/16" (15683)
- Eazypower Screwdriver Bits