Shop All Screwdriver Bits
Eazypower
Square Recess Hex Power Bit, 2", R2, PK5
Mfr # 86186
Zoro # G0563339
product price: $5.29
/pk 5, $1.06/ea
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex
- Shank Size 1/4"
- Overall Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 86186
- Zoro # G0563339
- UPC # 083771861865
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Shank Size | 1/4" |
Overall Length | 2" |
Details
Bit Style | Hex |
Fastening Tool Item | Power Bit |
Item | Square Recess Hex Power Bit,2",R2,PK5 |
Description
Square Recess Hex Power Bit,2 In.,R2,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Ratchet Crimper, RJ-11, RJ-45, 13" L (30-696)
- K-TOOL INTERNATIONAL Needle Scaler (KTI89275)
- MITEE-BITE PRODUCTS Strap Clamp, 3/4-10 Tap Hole (35400)
- PRIME-LINE WORKPRO W001314 6 Piece Tool Set, 7in., 8in. and 10in. Tools, Drop Forged Carb Single Pack (W001314)
- EAZYPOWER Power Bit, No. 1, 2", PK2 (73337)
- EAZYPOWER Adjustable Countersink, 5/8", 1/4" Shank (30061)
- EAZYPOWER 13265 No. 4 Spanner Security Insert Bit (875663)
- EAZYPOWER Molded Handle Screwdriver, 5/16" Hex (87598)
- EAZYPOWER Power Bit, No. 3, 6" (73347)
- EAZYPOWER Triple Groove Security Bit, SAE, 1/4" (35933)
- DEWALT Insert Bit, 1/4In, Slotted, 8-10, 2In (50 Pack) (DWA2SL8IRB)
- Eazypower Screwdriver Bits