Shop All Screwdriver Bits
Eazypower
Square Recess Bit, R3, 6"
Mfr # 79389
Zoro # G0561771
product price: $3.55
/ea
Sold in multiples of 3 for $10.65
$10.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Square Recess
- Shank Style Hex
- Overall Length 6"
- SAE or Metric SAE
- For Use With Robertson(R) screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 79389
- Zoro # G0561771
- UPC # 083771793890
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Overall Length | 6" |
Point Size | R3 |
Shank Size | 1/4" |
Details
Bit Style | Square Recess |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
SAE or Metric | SAE |
Item | Square Recess Bit, R3, 6" |
For Use With | Robertson(R) screws |
Description
Square Recess Bit,R3,6 In., Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UWS Replacement Keys, KEYCH510 (KEYCH510)
- RIDGID 14 in L 2 in Cap. Aluminum Rapid Pipe Wrench (14)
- CHICAGO-LATROBE 118° Left-Hand Helix Jobber Length Drill Chicago-Latrobe 150L Bright HSS LHS/LHC #29 (44499)
- MAHR Electronic Digital Caliper, 0 to 6 In (4103065)
- EAZYPOWER Triple Y Bit, No. 1, 1" (13277)
- EAZYPOWER Clutch Power Bit, 3/16", 2" (14942)
- EAZYPOWER Sqaure Recess Twin Bit, Sizes R1/R2, 2" (79327/B)
- EAZYPOWER Deck Screw Bit, SAE, 1/4", HEX, T20, 2", PK2 (79288)
- EAZYPOWER Square Recess Power Bit, No. 1, 12" (88402)
- EAZYPOWER Spanner Insert Power Bit, No. 10, 2" (73274/B)
- VEGA Mag Bit Holder W/ C-Ring x 10 (1250MH1CD2)
- Eazypower Screwdriver Bits