Shop All Jobber Length Drill Bits
Eazypower
Split Point Drill Bit, 5/8" x 12" x 3/8"
Mfr # 81819
Zoro # G0562569
$38.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 12"
- Shank Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eazypower
- MFR # 81819
- Zoro # G0562569
- UPC # 083771818197
- Country of Origin Taiwan, Province of China
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 12" |
Shank Size | 3/8" |
Details
Item | Split Point Drill Bit,5/8" x 12" x 3/8" |
Description
Split Point Drill Bit,5/8 In. x 12 In. x 3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIM TOOLS Scraper Set, Striking, Dual Edge (SSC100)
- DRILL AMERICA 3/8"-16 1-1/2"OD HSS Round Adjustable Die Standard (DWTH112-3816)
- STAHLWILLE TOOLS Screwdriver for slotted screws DRALL+ 0, 5 mm x 3, 5 mm blade length 90 mm (46213035)
- PRO-GRADE TOOLS Workshop Clamp Vise, 3" (59109)
- EAZYPOWER 8.00mm HSS 135 Deg. Jobber Length Drill Bit (82292)
- EAZYPOWER 12.50mm HSS 135 Deg. Jobber Length Drill Bit (82301)
- EAZYPOWER Titanium Drill Bit, 5/16", 135SP, M2 HSS (87086)
- EAZYPOWER Jobber Length Drill Bit, 1/8", M2 HSS (86754/B)
- EAZYPOWER Jobber Length Drill Bit 7pk. (73615)
- EAZYPOWER 10.50mm HSS 135 Deg. Jobber Length Drill Bit (82297)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #15 (44085)
- Eazypower Jobber Length Drill Bits