Shop All Screwdriver Bits
Eazypower
Spanner/Spanner Bit, No. 8/10, 3"
Mfr # 85164/B
Zoro # G1118052
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Spanner
- Shank Style Hex
- For Use With Snake-Eye screws
- Shank Size 5/16"
- Point Size #8, #10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eazypower
- MFR # 85164/B
- Zoro # G1118052
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Shank Size | 5/16" |
Point Size | #8, #10 |
Overall Length | 3" |
Details
Bit Style | Spanner |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
For Use With | Snake-Eye screws |
Item | Spanner/Spanner Bit,No. 8/10,3" |
SAE or Metric | SAE |
Description
Spanner/Spanner Bit,No. 8/10,3 In., Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 11 ft. L (47431CLB113352)
- FREUD ROUTER RABBETING 1-1/4"" (32-100)
- DRILL AMERICA 9/16"x1" HSS Annular Cutter (DWC5-530-113)
- VULCAN Snip Aviation Tin Straight Cut (TS-01030)
- EAZYPOWER Triple Y Bit, No. 1, 1" (13277)
- EAZYPOWER Slotted Power Bit, 8-10, 3-1/2" (80058)
- EAZYPOWER Square Recess Power Bit, Size R1, 1" (32104/B)
- EAZYPOWER Countersink Drill, PK4 (30047)
- EAZYPOWER BIT FLEXABIT 7.5"" CD1 (73610)
- EAZYPOWER Magnetic Stainless Steel Bit Holder, 6" (79372)
- SUPERIOR STEEL Single End Hexagonal Screwdriver Bits - 1 Inch Long - 9/64 Hex, PK 10 (BH111-10PK)
- Eazypower Screwdrivers and Nutdrivers