Shop All Screwdriver Bits
Eazypower
Spanner Insert Bit Set, 4 pcs.
Mfr # 73270/B
Zoro # G1116689
original price:
$15.40
18% off
new price: $12.55
/ea
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Spanner
- Shank Style Hex
- Shank Size 1/4"
- SAE or Metric SAE
- Includes (4) Spanner Hex Power Bits: #4, #6, #8, #10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 73270/B
- Zoro # G1116689
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Shank Size | 1/4" |
Overall Length | 2" |
Point Size | #4, #6, #8, #10 |
Details
Bit Style | Spanner |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
Item | Spanner Insert Bit Set,4 pcs. |
SAE or Metric | SAE |
Includes | (4) Spanner Hex Power Bits: #4, #6, #8, #10 |
Description
Spanner Insert Bit Set,4 pcs., Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/8"-16 HSS Machine and Fraction Hand Bottoming Tap, Tap Thread Size: 3/8"-16 (T/A54584)
- REGAL CUTTING TOOLS #4-40 H2 3 Flt. Taper Hand Tap (008086AS)
- ZORO SELECT Drill Bushing, H, Drill Size 33/64 In (H4812LP)
- STEELMAX Keyed Drill Chuck 1/2" Cap., 2MT Mount Size, Steel (SM-DC-MT2-13)
- EAZYPOWER Spanner Insert Power Bit, No. 6, 2" (73272/B)
- EAZYPOWER Power Bit, Reduced No. 2, 3", PK2 (73342)
- EAZYPOWER Security Bit, No. 3, 1" (19933)
- EAZYPOWER Slotted Power Bit, No. 18-20, 2" (80372)
- EAZYPOWER Metal Dowel Centers, 1/2", PK4 (30031)
- EAZYPOWER Hex Power Bit, 3/32", 2" Hex (13211)
- ROTOZIP Tile Cutting Bit, 5/32 In. Dia., Carbide (XB-TC1)
- Eazypower Screwdrivers and Nutdrivers