Shop All Screwdriver Bits
Eazypower
Spanner Insert Bit, No. 8, 5/16"
Mfr # 86290/B
Zoro # G1118107
Sold in multiples of 4 for $9.96
$9.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Spanner
- Shank Style Hex
- Overall Length 1-1/4"
- SAE or Metric SAE
- Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eazypower
- MFR # 86290/B
- Zoro # G1118107
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Overall Length | 1-1/4" |
Shank Size | 1/4" |
Point Size | #8 |
Details
Bit Style | Spanner |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
SAE or Metric | SAE |
Item | Spanner Insert Bit,No. 8,5/16" |
Description
Spanner Insert Bit,No. 8,5/16 In., Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA SQ2, Square, Insert Bit, 1", PK250 (A-97330-10)
- INSIZE Thread Plug Gage, Thread Size 3/8"-16 (4131-3C1)
- DEWALT 5/8" SDS+ Hollow Bit (DWA54058)
- SUPERCUT 124-inch x 1.25-inch x 0.035 x 1.3 TPI Carbon Tool Steel Blade (446227)
- EAZYPOWER Slotted Power Bit, 6-8, 2" (73350/B)
- EAZYPOWER Slotted Power Bit, 10-12, 2" (73352/B)
- EAZYPOWER Metric Steel Drill Bit (82379)
- EAZYPOWER Tee Star Power Bit, T25, 12" (80157)
- EAZYPOWER Security Tee Star, T25, 2" (13256)
- EAZYPOWER Power Bit, No. 3, 3" (13343)
- EAZYPOWER Tee Star, T27, 1" (12219)
- Eazypower Screwdriver Bits