Shop All Screwdriver Bits
Eazypower
Spanner Bit, No. 8, 1"
Mfr # 13267
Zoro # G0558588
product price: $2.99
/ea
Sold in multiples of 4 for $11.96
$11.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Insert Bits
- Shank Style Hex
- Shank Size 1/4"
- Overall Length 1"
- Point Size #8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 13267
- Zoro # G0558588
- UPC # 083771132675
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Shank Size | 1/4" |
Overall Length | 1" |
Point Size | #8 |
Details
Bit Style | Insert Bits |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
Item | Spanner Bit, No. 8, 1" |
SAE or Metric | SAE |
Description
Spanner Bit,No. 8,1 In., Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGAGING Combination Square Center Head for 12", 18", 24" Set - 34-212-C (34-212-C)
- CURRENT TOOLS 77 Electric Conduit Bender with 700E 1/2"-2" EMT Shoe Group (77EMT)
- UNEEDA Ekasand Pneumatic Random Orbital Sander - 5 Inch Central Vacuum - Hook Face - 3 / 16 Orbit (P-101657)
- RUKO Knockout Punch, 1-7/32" (109305)
- EAZYPOWER Machine Length Drill Bit, 1/8", M2 HSS (73625/B)
- EAZYPOWER Insert Bit, 1/4", Phillips, #2, 1", PK500 (00331)
- EAZYPOWER Metal Dowel Centers, 3/8", PK4 (30030)
- EAZYPOWER Phillips Power Bit, No. 2, 6" (73346/B)
- EAZYPOWER Security Tee Star, T30, 1" (13246)
- EAZYPOWER Tee Star Hex Bit, Size T30, 6" (32610/B)
- BOSCH Screwdriver Bits, 1/4" Hex Shank, 1" L, PK5 (ITSQ2105)
- Eazypower Screwdriver Bits