Shop All Screwdriver Bits
Eazypower
Spanner Bit, No. 6, 1"
Mfr # 13266
Zoro # G0558369
product price: $5.19
/ea
Sold in multiples of 4 for $20.76
$20.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Insert Bits
- Shank Style Hex
- Shank Size 1/4"
- SAE or Metric SAE
- Overall Length 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 13266
- Zoro # G0558369
- UPC # 083771132668
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Shank Size | 1/4" |
Overall Length | 1" |
Point Size | 3/32" |
Details
Bit Style | Insert Bits |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
SAE or Metric | SAE |
Item | Spanner Bit,No. 6,1" |
Description
Spanner Bit,No. 6,1 In., Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4 in Drive, 13/16 in 12 pt SAE Socket, 12 Points (J07513T)
- PERFORMANCE TOOL 8-Pc 3/8 In Dr. Mm Deep Impact Socket Socket Set, M595Db (M595DB)
- KEO Countersink, 6 FL, 60 Deg, 3/8, Cobalt, TiN (55504-TiN)
- ELESA Zinc-plated steel threaded stud, VC.692/60 p-M10x20 (VC.692-p)
- EAZYPOWER Square Recess Bit, R2, 6" (79388)
- EAZYPOWER Clutch Power Bit, 1/4" (86153/B)
- EAZYPOWER Slotted Power Bit, No. 18-20, 2" (80372/B)
- EAZYPOWER Magnetic Bit Holder, 1/4", 2-1/8", PK50 (00370)
- EAZYPOWER Security Tee Star, T8-T40, 1" (73238)
- EAZYPOWER Hex Power Bit, 3/32", 2" Hex (13211)
- SUPERIOR STEEL Drywall Dimple Phillips Screwdriver Bits - 1 Inch Long, PK 5 (BW225-5PK)
- Eazypower Screwdriver Bits