Shop All Screwdriver Bits
Eazypower
Spanner Bit, No. 4, 1"
Mfr # 13265
Zoro # G0558308
product price: $2.59
/ea
Sold in multiples of 4 for $10.36
$10.36
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Insert Bits
- Shank Style Hex
- Shank Size 1/4"
- Overall Length 1"
- Point Size #4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 13265
- Zoro # G0558308
- UPC # 083771132651
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Shank Size | 1/4" |
Overall Length | 1" |
Point Size | #4 |
Details
Bit Style | Insert Bits |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
Item | Spanner Bit, No. 4, 1" |
SAE or Metric | SAE |
Description
Spanner Bit,No. 4,1 In., Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x 18 mm Deep 12-Point Impact Socket (SID23318)
- AIRCAT .401 Shank Composite Medium Stroke Air Hammer (5100-A-T)
- DRILL AMERICA 7/16"-14 HSS Plug Tap and U HSS Drill Bit (POU7/16-14)
- DRILL AMERICA 3/8"-100 HSS 6 Flute Chatterless Countersink (DEWCHAT3/8-100)
- EAZYPOWER Hanger Bolt Drivr5/16-18 (81292)
- EAZYPOWER Isomax Torx T20 X 2 in. L Tee Star Impact Power Bit Steel 50 pc (002225)
- EAZYPOWER Security Hex Power Bit, 2.5mm (77095/B)
- EAZYPOWER Security Tee Star, T27, 2" (13257)
- EAZYPOWER Hex Power Bit, 1/4", 2" Hex (13218)
- EAZYPOWER Plug Tap, 8mm x 1.25mm (82561)
- URREA Power Bit, Torx T25 1/4X1-15/16 (16025)
- Eazypower Screwdrivers and Nutdrivers