Shop All Screwdriver Bits
Eazypower
Spanner Bit, No. 12, 1"
Mfr # 13269
Zoro # G0558649
product price: $2.59
/ea
Sold in multiples of 4 for $10.36
$10.36
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Insert Bits
- Shank Style Hex
- Shank Size 1/4"
- Point Size #12
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 13269
- Zoro # G0558649
- UPC # 083771132699
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Shank Size | 1/4" |
Point Size | #12 |
Overall Length | 1" |
Details
Bit Style | Insert Bits |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
SAE or Metric | SAE |
Item | Spanner Bit, No. 12, 1" |
Description
Spanner Bit,No. 12,1 In., Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RENEWABLE LUBRICANTS Biodegradable Air Tool Oil, 5 gal. (83114)
- MAKITA 18V LXT® Brushless 2,500 RPM Screwdriver Kit (5.0Ah) (XSF05T)
- MILWAUKEE TOOL 3/4" Shockwave Impact Hole Saw (49-56-9805)
- MAKITA Cordless Plunge Circular Saw, 40V, 4900RPM (GPS01M1J)
- EAZYPOWER 13245 T27 Security Tee Insert Bit (875917)
- EAZYPOWER Security Tee Star, Size T10, 6" (79502/B)
- EAZYPOWER Spanner Insert Power Bit, No. 12, 2" (73275/B)
- EAZYPOWER Power Bit, No. 1, 2", PK2 (73337)
- EAZYPOWER Security Tee Star, Size T10, 1" (73242/B)
- EAZYPOWER Security Tee Star, T40, 1" (13248)
- APEX TOOL GROUP Blade (328-3X)
- Eazypower Screwdrivers and Nutdrivers