Shop All Socket Adapters
Eazypower
Socket Adapter, 6", 3/8" Drive
Mfr # 85001
Zoro # G0563418
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Overall Length 6"
- Size 1/4" HEX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 85001
- Zoro # G0563418
- UPC # 083771850012
- Country of Origin Taiwan, Province of China
- Category Socket Adapters
Dimensions
Overall Length | 6" |
Size | 1/4" HEX |
Details
Number of Pieces | 1 |
Item | Socket Adapter,6",3/8" Drive |
Description
Socket Adapter,6 In.,3/8 In. Drive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/4" Carbide Tipped Glass & Tile Drill Bit (DWDGD1/4)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 3 Flutes (313571)
- WESTWARD Combination Wrench, SAE, 1/2in Size (33M580)
- PROTO 1/4 in Drive Impact Socket 6 mm Size, Standard Socket, black oxide (J6906M)
- EAZYPOWER 1/4" Drive Socket Adapter, SAE, 1 pcs (77214)
- EAZYPOWER Socket Adapter, 6", 1/4" Drive, 1 pcs (85000)
- EAZYPOWER Socket Adapter, 1/4" x 3/8" (86300)
- EAZYPOWER 3/8" Drive Screwdriver, SAE, 1 pcs (80098)
- VULCAN Adapter Socket 1/2F X 3/8M Sae (MT6510093)
- TENG TOOLS M120030-C 1/2" Drive Universal Joint (M120030-C)
- GREY PNEUMATIC SKT #5 SPLINE F X 1" M ADAPTER W/ FRICTI (GP5009AB)
- Eazypower Socket Adapters