Shop All Screwdriver Accessories
Eazypower
Socket Adapter, 1/4 Hex to 3/8 Sq., 2 In
Mfr # 73480
Zoro # G5767137
product price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- For Use With Square Drive Sockets
- Output Drive Size 3/8 in
- Overall Length 2 in
- Drive Type Power
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 73480
- Zoro # G5767137
- UPC # 083771734800
- Country of Origin China
- Category Screwdriver Accessories
Dimensions
Drive Size | 1/4 in |
Output Drive Size | 3/8 in |
Overall Length | 2 in |
Input Drive Size | 3/8 in |
Details
Item | Power Socket Adapter |
For Use With | Square Drive Sockets |
Drive Type | Power |
Impact Rated | No |
Output Drive Type | Male Square |
Material | Alloy Steel |
Finish | Chrome |
Measurement Type | SAE |
Output Drive Gender | Male |
Insulated | No |
Output Drive Shape | Square |
Locking | No |
Input Drive Shape | Hex |
Non-Sparking | No |
Input Drive Gender | Male |
Number of Pieces | 1 |
Description
Power Socket Adapter, Input Drive Size 3/8 in, Input Drive Shape Hex, Input Drive Gender Male, Output Drive Size 3/8 in, Output Drive Shape Square, Output Drive Gender Male, Impact Rated No, Drive Type Power, Alloy Steel, Chrome, Insulated No, Locking No, No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Precision Steel Square, 3 x 2 3/8 In (20-3)
- GUARDAIR Pistol Grip Air Gun, 72" Extension (LZR650072AA)
- DEWALT Industrial Cobalt Alloy Steel Set with Toughcase (R) + System (DWA1240)
- PROTO 1/2 in Drive, 7/16" 8 pt SAE Socket, 8 Points (J5414S)
- EAZYPOWER Drill/Countersink, 2-1/4 in. L, Right Hand (30048)
- EAZYPOWER Screw Holder, Screws, Drill Bits, 3/16" (81199)
- EAZYPOWER Empty Tipband (88803)
- EAZYPOWER Drill/Countersink, 3-3/4in L, Sandblasted (30182/B)
- EAZYPOWER Drill/Countersink, 3-1/2 in L, Sandblasted (30180)
- EAZYPOWER Drill/Countersink, 9/64 in., Tapered (30177)
- EXELL BATTERY 10 Piece Professional Watch Repair Tool Kit with Color Box (JT-WK1010)
- Eazypower Screwdrivers and Nutdrivers