Shop All Screwdriver Bits
Eazypower
Socket Adapter, 1/2" x 3", PK25
Mfr # 073335
Zoro # G0557991
product price: $159.99
/pk 25, $6.40/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE, Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 073335
- Zoro # G0557991
- UPC # 083771473334
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Fastening Tool Item | Socket Bit |
SAE or Metric | SAE, Metric |
Item | Socket Adapter, 1/2" x 3", PK25 |
Description
Socket Adapter,1/2 In. x 3 In.,PK25, Socket Bit, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Tap Carded 8Mm-1Mm (8333)
- WILLIAMS 1/4" Drive, 10mm Metric Socket, 6 Points (MMD-610)
- PRO-GRADE TOOLS Screwdriver Set, 6 pcs. (19104)
- OLFA Snap-off Utility Blade, 18mm W, PK50 (LBB-50B)
- EAZYPOWER Security Tee Star, Size T15, 2" (73254/B)
- EAZYPOWER Security Tee Star, T35, 2" (13259)
- EAZYPOWER Security Tee Star, Size T27, 1" (73245/B)
- EAZYPOWER Sqaure Recess Power Bit, Size R4, 2" (86036/B)
- EAZYPOWER Triple Y Bit, No. 1, 1" (13277)
- EAZYPOWER Metric Ballhex Bit, 3mm, 6" (88040)
- KO-KEN Bit Slotted 1.2 x 8 80mm 5/16 Hex Drive (100S.80-8)
- Eazypower Screwdrivers and Nutdrivers