Shop All Screwdriver Bits
Eazypower
Slow Spiral Masonry Drill, 1/4"x4"
Mfr # 75650
Zoro # G0561360
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Shank Size 1/4"
- SAE or Metric SAE, Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eazypower
- MFR # 75650
- Zoro # G0561360
- UPC # 083771756505
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Details
Fastening Tool Item | Socket Bit |
SAE or Metric | SAE, Metric |
Item | Slow Spiral Masonry Drill,1/4"x4" |
Description
Slow Spiral Masonry Drill,1/4 In.x4 In., Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 30mm 6 Point 75mm Thin walled 3/4 Sq. Drive (16301X-30)
- DRILL AMERICA 5/16" Cobalt Jobber Length Drill Bit, Number of Flutes: 2 (DWDCO5/16)
- QUANTUM STORAGE SYSTEMS Wrench Holder, 1x7.13x11.63 in., Up to 15 (WH-15)
- STANLEY Screwdriver (STHT60786)
- EAZYPOWER Spanner Insert Bit, No. 8, 5/16" (86290/B)
- EAZYPOWER Deck Screw Bit, SAE, 1/4", HEX, T20, 2", PK2 (79288)
- EAZYPOWER Security Tee Star, Size T10, 2" (73253/B)
- EAZYPOWER Hex Power Bit, 1/8", 2" Hex (13213)
- EAZYPOWER Slotted Hex Power Bit, Sizes 2-3, 2" L (35040/B)
- EAZYPOWER Round Head Plugs, Clamshell, 1/4", PK20 (39416)
- EAZYPOWER Triple Groove Security Bit, SAE, 1/4" (35933)
- Eazypower Screwdrivers and Nutdrivers