Shop All Nut Setters and Bit Holders
Eazypower
Slotted Screwdriver, No. 3-No. 5, 9-5/8"
Mfr # 82788/B
Zoro # G1118000
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 9-5/8"
- Bit Style Slotted
- Measurement Type SAE
- Number of Pieces 1
- Point Size (5/32) #3-#5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 82788/B
- Zoro # G1118000
- Country of Origin Taiwan, Province of China
- Category Nut Setters and Bit Holders
Dimensions
Overall Length | 9-5/8" |
Point Size | (5/32) #3-#5 |
Details
Bit Style | Slotted |
Measurement Type | SAE |
Number of Pieces | 1 |
Item | Slotted Screwdriver,No. 3-No. 5,9-5/8" |
SAE or Metric | SAE |
Description
Slotted Screwdriver,No. 3-No. 5,9-5/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY SPEED Panel Saw, 8 In., 5800 rpm, Cut H 50 In. (H4)
- GEARWRENCH 6 Piece Flare Nut SAE Wrench Set (81907)
- NAREX 34 x 38 x 14 Diagonal Right Coarse Knurling Wheel (474240)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (11610)
- EAZYPOWER Nutsetter, 5/16" Hex, 1-1/2" L, Steel, PK50 (00325)
- EAZYPOWER Square Recess Screwdriver, No. 3, 15" (86708/B)
- EAZYPOWER Magnetic Nut Setters, 11/32", 1-1/4" (79896)
- EAZYPOWER Hanger Bolt Driver, 5/16-18 (81292)
- EAZYPOWER Magnetic Bit Holder, SS, 2-7/8" (79371/B)
- EAZYPOWER Ball Type Socket Adapters, 2", 3/8" dia. (73480/B)
- KO-KEN Nut Setter 10mm 6 Point 200mm 1/4 Hex Drive (113.200-10)
- Eazypower Screwdrivers and Nutdrivers