Shop All Screwdrivers
Eazypower
Slotted Screwdriver, 7/32 No. 6-No. 10 Slotted 7/32" #6-10
Mfr # 82790
Zoro # G0563409
Sold in multiples of 3 for $11.55
$11.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Tip Size 7/32" #6-10
- Overall Length 4-1/2"
- Tip Style Slotted
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eazypower
- MFR # 82790
- Zoro # G0563409
- UPC # 083771827908
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Tip Size | 7/32" #6-10 |
Overall Length | 4-1/2" |
Details
Item | Slotted Screwdriver,7/32 No. 6-No. 10 |
Tip Style Group | Slotted |
Tip Style | Slotted |
SAE or Metric | SAE |
Description
Slotted Screwdriver,7/32 No. 6-No. 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXPOWER 48" Straight Pipe Wrench, Heavy Duty (108)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #27 (C23187)
- DRILL AMERICA 8.00mm Pilot Bit Accessory for Carbide Tipped Hole Cutter (CTH8MM-PILOT)
- DRILL AMERICA #30 Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO30)
- EAZYPOWER Tamper Resistant Spanner Screwdriver #4 Round (79740)
- EAZYPOWER Tamper Resistant Hex Screwdriver 7/64 in Round (86251)
- EAZYPOWER #14 Spanner Security Isomax 9" Screwdriver Fits Snake Eye Screw (79745)
- EAZYPOWER Tamper Resistant Torq-Set Screwdriver #6 Round (79749)
- EAZYPOWER Tamper Resistant Spanner Screwdriver #6 Round (79741)
- EAZYPOWER Red Stubby Handle Only (86427)
- TEKTON S1 Square Hard Handle Screwdriver (Black Oxide Blade) (DSQ11001)
- Eazypower Screwdrivers