Shop All Screwdrivers
Eazypower
Slotted Scrdrvr, 7.25, 9-5/8, 8, 11", 4 pcs.
Mfr # 82782
Zoro # G0563433
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7.25, 9-5/8, 8, 11
- Includes (4) Pieces Slotted: 7-1/4, 9-1/2, 8", 11"
- Measurement System Wire
- Drill Bit Size #3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 82782
- Zoro # G0563433
- UPC # 083771827823
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Overall Length | 7.25, 9-5/8, 8, 11 |
Drill Bit Size | #3 |
Details
Item | Slotted Scrdrvr,7.25,9-5/8,8,11",4 pcs. |
Includes | (4) Pieces Slotted: 7-1/4, 9-1/2, 8", 11" |
Measurement System | Wire |
Description
Slotted Scrdrvr,7.25,9-5/8,8,11 In.,4 pcs., Drill Bit Size #3, Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2" Drive Impact Socket Extension, SAE, Black Oxide, 3 in L (J7503)
- MARSHALLTOWN PAN DRYWALL MUD 12"" GALV (MP656)
- INGERSOLL-RAND 3/8" Air Impact Wrench, 300ft-lb Torque, Maintenance Duty (2115PTiMAX)
- OCHSENKOPF Universal Forestry Axe, Hickory, 2.75 lb. (OX 20 H-1257)
- EAZYPOWER Red Stubby Handle Only (86427)
- EAZYPOWER Tamper Resistant Hex Screwdriver 1/8 in Round (86252)
- EAZYPOWER Ratcheting Screwdriver, 25" 1 (88064)
- EAZYPOWER Tamper Resistant Torq-Set Screwdriver #6 Round (79749)
- EAZYPOWER Tamper Resistant Spanner Screwdriver #10 Round (79743)
- EAZYPOWER Tri-Wing Screwdriver #4 Round (35677)
- WERA Screwdriver T10 Round (05028005001)
- Eazypower Screwdrivers