Shop All Power Screwdriver Bits
Eazypower
Slotted Power Bit Set, Pieces 2
Mfr # 86256
Zoro # G0480121
product price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- No. of Pieces 2
- Features 1/4" Drive
- Impact Rated No
- Hex Shank Size 1/4 in
- Includes Slotted #5-6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 86256
- Zoro # G0480121
- UPC # 083771862565
- Country of Origin China
- Category Power Screwdriver Bits
Dimensions
Hex Shank Size | 1/4 in |
Bit Length | 2 in |
Details
No. of Pieces | 2 |
Features | 1/4" Drive |
Fastening Tool Item | Slotted Power Bit Set |
Impact Rated | No |
Item | Slotted Power Bit Set |
Includes | Slotted #5-6 |
Material | Steel |
Description
Slotted Power Bit Set, No. of Pieces 2, Hex Shank Size 1/4 in, Impact Rated No, Includes Slotted #5-6, Bit Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 15pc. HSS 118 Degrees Drill Bit Set (401J91)
- FREUD Box Joint Cutter Set, 8 (SBOX8)
- PROTO 1/4 in Drive, 9mm Hex Metric Socket, 6 Points (J4709LM)
- MIDWEST RAKE Natural Bucket, Multi-Mix, 5 gal. (46229)
- EAZYPOWER Spanner Power Bit Set, Pieces 4 (73270)
- QUALTOOL T-15 Star Power Bit, 1/4" Hex Drv, 2-3/4 (64-T15)
- MILWAUKEE TOOL SHOCKWAVE 2 in Phillips #3 Impact Duty Power Bit, 25-Piece Pack (48-32-4163)
- MILWAUKEE TOOL Milwaukee® 48-89-2774 3/8" x 12" Aircraft Length Black Oxide Drill Bit (48-89-2774)
- CRESCENT #1 x 1" Square VORTEX™ Impact Power Bit - 25 Pack (CAVB1SQ1-25)
- MILWAUKEE TOOL SHOCKWAVE Impact Square Recess #2 Insert Bits (Contractor Pack) (48-32-4607)
- MILWAUKEE TOOL SHOCKWAVE Impact ECX 2 Insert Bits (25PK) (48-32-4142)
- Eazypower Power Screwdriver Bits