Shop All Screwdriver Bits
Eazypower
Slotted Power Bit, No. 2/8-10, 2"
Mfr # 73355/B
Zoro # G1117039
product price: $1.85
/ea
Sold in multiples of 5 for $9.25
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Phillips, Slotted
- Shank Style Hex
- Shank Size 1/4"
- Overall Length 2"
- Point Size #2, #8-10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 73355/B
- Zoro # G1117039
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Shank Size | 1/4" |
Overall Length | 2" |
Point Size | #2, #8-10 |
Details
Bit Style | Phillips, Slotted |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
SAE or Metric | SAE |
Item | Slotted Power Bit,No. 2/8-10,2" |
Description
Slotted Power Bit,No. 2/8-10,2 In., Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMABRUSH Removal Hand Tool 7 in., 1 pcs. (9207001202)
- DEWALT 7/16" Titanium Speed Tip Drill Bit (DW1328)
- BONDHUS Metric L-Shape Hex Key, 17 mm Tip Size (12186)
- DURHAM MFG Keystock Rack, D 6 1/4, W 12 1/4, H 12, Gray (381-95)
- EAZYPOWER Security Tee Star, T40, 1" (13248)
- EAZYPOWER Clutch Insert Bit, 1/8", 1" L (13492)
- EAZYPOWER Slotted Power Bit, 6-8, 3-1/2" (80057)
- EAZYPOWER 13265 No. 4 Spanner Security Insert Bit (875663)
- EAZYPOWER Drivr Angle F/Drill (80943)
- EAZYPOWER Hex Power Bit, 7/32", 2" Hex (13217)
- ECLIPSE TOOLS Bit, Star Tip, T25, 1" L, 1/4" Hex Dr (T25X1)
- Eazypower Screwdriver Bits