Shop All Screwdriver Bits
Eazypower
Slotted Power Bit, No. 10-12, 2"
Mfr # 13352
Zoro # G0558892
Sold in multiples of 5 for $11.45
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Slotted
- Shank Style Hex
- Shank Size 1/4"
- Overall Length 2"
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eazypower
- MFR # 13352
- Zoro # G0558892
- UPC # 083771133528
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Shank Size | 1/4" |
Overall Length | 2" |
Point Size | #10-12 |
Details
Bit Style | Slotted |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
SAE or Metric | SAE |
Item | Slotted Power Bit, No. 10-12, 2" |
Description
Slotted Power Bit,No. 10-12,2 In., Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY classiX Sliding Arm Bar Clamp Set with Forged Steel Handle (CLSXHD-SET)
- KYOCERA Triangle Turning Insert, Triangle, 4, TNMG, 2, Carbide (TNMG432 CA530)
- MELIN TOOL CO End Mill, Hss Stub, GP, Square, 1" x 3/4" (AS-1632)
- MOODY TOOL Steel Handle Metric Nut Driver 3.0mm (51-1579)
- EAZYPOWER Slotted Power Bit, 8-10, 2" (73351/B)
- EAZYPOWER Tee Star Bit, Size T35, 2" (73225/B)
- EAZYPOWER Isomax Torx T25 X 2 in. L Tee Star Impact Power Bit Steel (002235)
- EAZYPOWER Plug Tap, 5/8-11NC (82533)
- EAZYPOWER Tee Star Impact Bit, Size T40, 5/16" (50330/B)
- EAZYPOWER Insert Bit, 1/8", 1" L (19249)
- CENTURY DRILL & TOOL Star Insert Screwdriver Bit, T20, 1 in. (68720)
- Eazypower Screwdriver Bits