Shop All Screwdriver Bits
Eazypower
Slotted Power Bit, 6-8, 2"
Mfr # 73350/B
Zoro # G1116987
product price: $1.45
/ea
Sold in multiples of 7 for $10.15
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Slotted
- Shank Style Hex
- SAE or Metric SAE
- Shank Size 1/4"
- Point Size #6-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 73350/B
- Zoro # G1116987
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Shank Size | 1/4" |
Point Size | #6-8 |
Overall Length | 2" |
Details
Bit Style | Slotted |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
Item | Slotted Power Bit,6-8,2" |
SAE or Metric | SAE |
Description
Slotted Power Bit,6-8,2 In., Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Security Tee Star, T30, 1" (13246)
- SUNEX 1/2" Drive Impact Socket 6 (26499)
- DOALL SILENCER PLUS BI-METAL SAWBLADE (333-246107.000)
- MELIN TOOL CO Carbide Chamfer Mill 90Deg 3/8"X3/8 (CMG4-1212-90)
- EAZYPOWER Spanner Insert Power Bit, No. 12, 2" (73275/B)
- EAZYPOWER Tee Star Security Bit, T20, 2-15/16" (15683)
- EAZYPOWER Triple Groove Security Bit, SAE, 1/4" (35935)
- EAZYPOWER Machine Length Drill Bit, 1/8", M2 HSS (73625/B)
- EAZYPOWER Square Recess Power Bit, Size R3, 2" (32102/B)
- EAZYPOWER Metric Ballhex Bit, 3mm, 6" (88040)
- VEGA Impactech Torx 15 Power Bit x 3-1/2 (P190T15A)
- Eazypower Screwdriver Bits