Shop All Screwdriver Bits
Eazypower
Slotted Power Bit, 4-5, 3-1/2"
Mfr # 80056
Zoro # G0561963
product price: $3.39
/ea
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Slotted
- Overall Length 3-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 80056
- Zoro # G0561963
- UPC # 083771800567
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Overall Length | 3-1/2" |
Details
Bit Style | Slotted |
Fastening Tool Item | Power Bit |
Item | Slotted Power Bit,4-5,3-1/2" |
Description
Slotted Power Bit,4-5,3-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLUGGER BY FEIN Annular Cutter, M2 HSS (63134229002)
- AMPG Ultra Thin Parallels, PR, 1/32" THICK X 1-1/2" HEIGHT (Z9981-17P)
- INGERSOLL-RAND 1/4" Drive Air Ratchet Wrench, 41 ft-lb Max. Torque, 300 RPM (1105MAX-D2)
- NACHI Jobber Length HSS Drill W/ Black Oxide - 1/2in (0011985)
- EAZYPOWER Hex Power Bit, 3/16", 2" Hex (13216)
- EAZYPOWER Slotted Power Bit, 8-10, 2" (73351/B)
- EAZYPOWER Security Hex Power Bit, 3mm (77084/B)
- EAZYPOWER Triple Groove Security Bit, SAE, 1/4" (35936)
- EAZYPOWER 13265 No. 4 Spanner Security Insert Bit (875663)
- EAZYPOWER Spanner Bit, No. 6, 1" (13266)
- DEWALT Insert Bit, 1/4In, Spanner, #8, 1In (50 Pack) (DWA1SP8IRB)
- Eazypower Screwdriver Bits