Shop All Screwdriver Bits
Eazypower
Slotted Power Bit, 10-12, 2"
Mfr # 73352/B
Zoro # G1116969
original price:
$1.75
14% off
new price: $1.49
/ea
Sold in multiples of 7 for $10.43
$10.43
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Slotted
- Shank Style Hex
- Point Size #10-12
- Overall Length 2"
- Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 73352/B
- Zoro # G1116969
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Point Size | #10-12 |
Overall Length | 2" |
Shank Size | 1/4" |
Details
Bit Style | Slotted |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
Item | Slotted Power Bit,10-12,2" |
SAE or Metric | SAE |
Description
Slotted Power Bit,10-12,2 In., Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Grip for PVC-Covered Conductors 0.79-Inch (1659-40)
- MASTERCUT TOOL 1/4x1x1/4x2-1/2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-010-4)
- EZRED Replacement Head 3/4 in Drive (EZRK34)
- PFERD 8" Three Square File - DIY Packaged - Bastard Cut, with Handle (11100P)
- EAZYPOWER .25in. Hex Angle Driver 80943 (2109593)
- EAZYPOWER Security Tee Star, Size T10, 2" (73253/B)
- EAZYPOWER 13242 T10 Security Tee Insert Bit (875853)
- EAZYPOWER Security Tee Star, T50, 2" (73262)
- EAZYPOWER Tee Star Power Bit, T25, 12" (80157)
- EAZYPOWER Insert Power Bit, 4.0mm, 2" (19276)
- L.H. DOTTIE L.H. Dottie #3 x 6'' Slotted Power Bit (Carded) (IB3S6C)
- Eazypower Screwdrivers and Nutdrivers