Shop All Screwdriver Bits
Eazypower
Slotted Insert Bit, 1-2, 1/4" Hex
Mfr # 17044
Zoro # G0559093
product price: $1.65
/ea
Sold in multiples of 5 for $8.25
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Slotted
- Shank Style Hex
- Hex Shank Size 1/4"
- Overall Length 1"
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 17044
- Zoro # G0559093
- UPC # 083771170448
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Overall Length | 1" |
Shank Size | 1/4" |
Point Size | #1-2 |
Details
Bit Style | Slotted |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
SAE or Metric | SAE |
Item | Slotted Insert Bit,1-2,1/4" Hex |
Description
Slotted Insert Bit,1-2,1/4 In. Hex, Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE 4-1/2" Value Series Flexible Joint Knife (04701)
- WIHA Insulated Socket Set, 10 pc. (31496)
- BASEPLEX Handle, Wood, For Use with Mfr No 3968050 (3944040)
- KNIPEX Premium SS Gripping Cross-Over Tweezers (92 91 02)
- EAZYPOWER Tee Star 5 Wing Security, 2" (80850)
- EAZYPOWER Deck Screw Bit, SAE, 1/4", HEX, T20, 2", PK2 (79288)
- EAZYPOWER Security Bit, No. 3, 1" (19933)
- EAZYPOWER Reduced Phillips Insert Bit, No. 1, 1" (73332/B)
- EAZYPOWER Security Tee Star, Size T45, 2" (73261/B)
- EAZYPOWER Security Bits Kit, 34 pcs. (88134)
- APEX TOOL GROUP Sckt 1/4 Fmale Sq Drv 8Mm Fma (M-8MM11)
- Eazypower Screwdrivers and Nutdrivers