Shop All Screwdriver Bits
Eazypower
Slotted Hex Power Bit, Sizes 2-3, 2" L
Mfr # 35040/B
Zoro # G1116110
product price: $1.75
/ea
Sold in multiples of 6 for $10.50
$10.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Slotted
- Shank Style Hex
- Overall Length 2"
- Shank Size 1/4"
- Point Size #2-3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 35040/B
- Zoro # G1116110
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Overall Length | 2" |
Shank Size | 1/4" |
Point Size | #2-3 |
Details
Bit Style | Slotted |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
SAE or Metric | SAE |
Item | Slotted Hex Power Bit,Sizes 2-3,2" L |
Description
Slotted Hex Power Bit,Sizes 2-3,2 In. L, Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #52 Cobalt Jobber Length Drill Bit (DWDCO52)
- ZORO SELECT Adjustable Handle, 0.98" Screw Length (MA-79351)
- BETA 1/4" Drive 55 Geared Teeth Hand Ratchet (008600870)
- MAYHEW PRO Hook Pick, Steel, 1 pcs., 10-3/4" L (13224)
- EAZYPOWER Tee Star Hex Bit, Size T25, 3" (32308/B)
- EAZYPOWER Tee Star Power Bit, Size T3, 2" (80086/B)
- EAZYPOWER Security Tee Star, T27, 2" (13257)
- EAZYPOWER 13242 T10 Security Tee Insert Bit (875853)
- EAZYPOWER Mini Joiner Biscuits, No. 10, PK50 (30021)
- EAZYPOWER Security Tee Star, T8, 2" (13251)
- WIHA Screwdriver Blade, 5/32" Hex Shank Size (28341)
- Eazypower Screwdriver Bits