Shop All Screwdriver Bits
Eazypower
Slotted Bit Set, 7 pcs.
Mfr # 83300
Zoro # G0563427
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Slotted
- Includes (3) Phillps Insert Bit of 1" Length: Tip sizes #1, #2, #3; (3) Slotted of 1" Length: Tip sizes 4-5, 6-8, 8-10; (1) Magnetic Bit Holder of length 1" tip size 1/4" hex 2-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 83300
- Zoro # G0563427
- UPC # 083771833008
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Slotted |
Item | Slotted Bit Set,7 pcs. |
Includes | (3) Phillps Insert Bit of 1" Length: Tip sizes #1, #2, #3; (3) Slotted of 1" Length: Tip sizes 4-5, 6-8, 8-10; (1) Magnetic Bit Holder of length 1" tip size 1/4" hex 2-1/8" |
Description
Slotted Bit Set,7 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 100 mm, Bore D2= 12 mm, Fixed Handle (K0160.2100X12)
- MOODY TOOL Screwdriver Set, Slotted/Phillips/Screw Extrctr Driver Set, 6 pcs (58-0670)
- WILLIAMS Williams Scaffold Ratchet, 7/8" Socket and Pry Bar (JHWBS-63B)
- ERGODYNE Duffel Bag, Black, 600D Durable Polyester, Water-Resistant Backing, 3 Pockets (GB5020MP)
- EAZYPOWER Power Bit, No. 0, 3" (17022)
- EAZYPOWER Security Tee Star, Size T27, 1" (73245/B)
- EAZYPOWER Large Hole Saw Mandrel (30111)
- EAZYPOWER Security Tee Star, T8, 2" (13251)
- EAZYPOWER Bit Removr/Instal#12 Cd1 (88246)
- EAZYPOWER Drivr Angle F/Drill (80943)
- VEGA Torx 45 Socket Bit x 1-1/8" - 3/8" Sq Dr (228T45SB)
- Eazypower Screwdriver Bits