Shop All Screwdriver Bits
Eazypower
Slotted Bit, 3-4 Reduced, 6"
Mfr # 35034
Zoro # G0560222
product price: $4.69
/ea
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Slotted
- Overall Length 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 35034
- Zoro # G0560222
- UPC # 083771350345
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Overall Length | 6" |
Details
Bit Style | Slotted |
Item | Slotted Bit,3-4 Reduced,6" |
Description
Slotted Bit,3-4 Reduced,6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO 5/16 Inch Magnetic Hex Hand Driver (HHD2)
- MIDWEST TOOL AND CUTLERY CO. Midwest Tool MWT-657N Needle Nose Utility Snip (MWT-657N)
- DRILL AMERICA 1-1/2" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH1500)
- LINCOLN ELECTRIC LINCOLN Collet (KP4754-18)
- EAZYPOWER Spanner Insert Power Bit, No. 4, 2" (73271/B)
- EAZYPOWER Non-Reduced Phillips Insert Bit, No. 2, 1" (73333/B)
- EAZYPOWER Square Recess Power Bit, Size R3, 2" (32102/B)
- EAZYPOWER Tee Star Hex Bit, Size T6, 2" (32505/B)
- EAZYPOWER Security Tee Star, T27, 2" (13257)
- EAZYPOWER Triple Groove Security Bit, SAE, 1/4" (35935)
- VEGA Hex Tamper 3/16 Insert Bit x 1 (125HT1264A)
- Eazypower Screwdriver Bits