Shop All Screwdriver Bits
Eazypower
Security Tee Star, T8-T40, 1"
Mfr # 73238
Zoro # G0561071
product price: $22.65
/ea
$22.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Tee Star(R)
- Shank Style Hex
- SAE or Metric SAE
- Includes (10) Tee Star: T8, T9, T10, T15, T20, T25, T27, T30, T35, T40
- Overall Length 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 73238
- Zoro # G0561071
- UPC # 083771732387
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Overall Length | 1" |
Point Size | T8, T9, T10, T15, T20, T25, T27, T30, T35, T40 |
Shank Size | 1/4" |
Details
Bit Style | Tee Star(R) |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
Item | Security Tee Star,T8-T40,1" |
SAE or Metric | SAE |
Includes | (10) Tee Star: T8, T9, T10, T15, T20, T25, T27, T30, T35, T40 |
For Use With | Torx(R) screws |
Description
Security Tee Star,T8-T40,1 In., Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Mushroom Knob, Stainless Steel 1.4305, Size: 4, D= 3/8-16, D1= 40 mm, Electropolished (K0250.4A4)
- WERA Ratcheting Wrench, Head Size 12mm (05073272001)
- GREENLEE Plate Unit-Antirotation (35318G)
- WESTWARD Hand Tap Set, HSS, 1/4-20, H3 Limit, PK3 (5PXK3)
- EAZYPOWER Power Bit, No. 0, 3" (17022)
- EAZYPOWER Insert Power Bit, 4.0mm, 2" (19276)
- EAZYPOWER Plug Tap, 8mm x 1.25mm (82561)
- EAZYPOWER Security Tee Star, Size T45, 2" (73261/B)
- EAZYPOWER Spanner/Spanner Bit, No. 8/10, 3" (85164/B)
- EAZYPOWER Tee Star Hex Bit, Size T20, 1" (32214/B)
- IRWIN Nutsetter, 5/16", Steel (IWAF242516)
- Eazypower Screwdrivers and Nutdrivers