Shop All Screwdriver Bits
Eazypower
Security Tee Star, T8, 2"
Mfr # 13251
Zoro # G0558472
product price: $3.59
/ea
Sold in multiples of 3 for $10.77
$10.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Tee Star(R)
- Shank Style Hex
- Shank Size 1/4"
- Point Size T8
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 13251
- Zoro # G0558472
- UPC # 083771132514
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Shank Size | 1/4" |
Point Size | T8 |
Overall Length | 2" |
Details
Bit Style | Tee Star(R) |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
Item | Security Tee Star, T8, 2" |
SAE or Metric | SAE |
For Use With | Torx(R) screws |
Description
Security Tee Star,T8,2 In., Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL Sharpening Kit (A679-02)
- EKLIND SAE Plain Hex Key, 1/8" Tip Size, 9 in Long, 3 in Short (51908)
- GEDORE Bent, Needle Nose Pliers, 8", Overall Length: 200mm (8132 AB-200 JC)
- CENTURY DRILL & TOOL Cobalt Drill Bit 5/16" Overall Length 4-1/2" (26420)
- EAZYPOWER 13245 T27 Security Tee Insert Bit (875917)
- EAZYPOWER Slotted Power Bit, 3-4, 3-1/2" (80055)
- EAZYPOWER Assorted Mounted Grinding Wheels, 50 pcs. (87160)
- EAZYPOWER Phillips Bit, Size No. 2 Xsuper Reducd, 2" (77218/B)
- EAZYPOWER Tee Star Hex Bit, Size T25, 3" (32308/B)
- EAZYPOWER Security Bit, No. 3, 1" (19933)
- EAZYPOWER Phillips Power Bit, No. 4, 2" (79485/B)
- Eazypower Screwdriver Bits