Shop All Screwdriver Bits
Eazypower
Security Tee Star, T50, 2"
Mfr # 73262
Zoro # G0560889
product price: $6.55
/ea
Sold in multiples of 2 for $13.10
$13.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Star
- For Use With Torx(R) screws
- Shank Size 1/4"
- Overall Length 2 in
- Impact Rated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 73262
- Zoro # G0560889
- UPC # 083771732622
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Shank Size | 1/4" |
Overall Length | 2 in |
Shank Length | 1 15/16 in |
Maximum Drilling Depth | 1 in |
Shank Hex Size | 1/4 in |
Details
Bit Style | Star |
Item | Rebar Cutter Drill Bit |
For Use With | Torx(R) screws |
Impact Rated | Yes |
Measurement System | Fractional Inch |
Material - Machining | Steel |
Finish - Machining | Bright (Uncoated) |
Cutting Direction | Right Hand |
Shank Type - Machining | Hex |
Description
Rebar Cutter Drill Bit, Steel, 2 in Overall Length, Hex, 1 in Maximum Drilling Depth, 1/4 in Shank Hex Size, 1 15/16 in Shank Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL Phillips Round # 2 X 4 In Screwdriver # 2, W30963 (W30963)
- TOOLPRO Rear Outer Right Leg for TP72440 (TPS5024RA)
- OTC Harmonic Balancer Puller (6667)
- MARSHALLTOWN Finishing Trowel, Square End, 14 x 3 In (MXS57D)
- EAZYPOWER Tee Star 5 Wing Security, 2" (80850)
- EAZYPOWER Hex Power Bit, 1/8", 2" Hex (13213)
- EAZYPOWER Assorted Mounted Grinding Wheels, 50 pcs. (87160)
- EAZYPOWER Tee Star Bit, Size T20, 2" (73222/B)
- EAZYPOWER Tee Star Hex Bit, Size T30, 6" (32610/B)
- EAZYPOWER Flat Head Plugs, Wood, 3/8", PK20 (30223)
- KLEIN TOOLS Bit #2 Phillips 1/4" Slotted, 2PK (32483)
- Eazypower Screwdrivers and Nutdrivers