Shop All Screwdriver Bits
Eazypower
Security Tee Star, T35, 1"
Mfr # 13247
Zoro # G0558527
product price: $2.89
/ea
Sold in multiples of 4 for $11.56
$11.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Tee Star(R)
- Shank Style Hex
- Overall Length 1"
- SAE or Metric SAE
- Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 13247
- Zoro # G0558527
- UPC # 083771132477
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Overall Length | 1" |
Shank Size | 1/4" |
Point Size | T35 |
Details
Bit Style | Tee Star(R) |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
SAE or Metric | SAE |
Item | Security Tee Star, T35, 1" |
For Use With | Torx(R) screws |
Description
Security Tee Star,T35,1 In., Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m36x4 Carbon Steel Hex Die (DWTMHX36X4)
- OSG Thread Forming Tap, #10-32, Bottoming, Oxide, 0 Flutes (1400120201)
- IRWIN 12 in Irwin Vise-Grip Hex Key Adjusting Screw Plain Grip Locking Plier (12LC)
- RUKO Combi Machine Tap, Bit HSS M 4X0.7 (US270015)
- EAZYPOWER Masonry Bit, 3/16", 5-1/2" L (79608)
- EAZYPOWER Phillips Power Bit, No. 2, 2" (73338/B)
- EAZYPOWER Tee Star Power Bit, T47, 2" (77243)
- EAZYPOWER Insert Bit, 7/64", 1" L (19248)
- EAZYPOWER Bottom Tap, 1/4-20NC (82602)
- EAZYPOWER Security Tee Star, T25, 1" (13244)
- VEGA Impactech Phillips 2 Insert Bit x 1 (P125P2A)
- Eazypower Screwdrivers and Nutdrivers