Shop All Screwdriver Bits
Eazypower
Security Tee Star, T25, 6"
Mfr # 79505
Zoro # G0561762
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Tee Star(R)
- Shank Style Hex
- SAE or Metric SAE
- Point Size T25
- For Use With Torx(R) screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 79505
- Zoro # G0561762
- UPC # 083771795054
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Point Size | T25 |
Shank Size | 1/4" |
Overall Length | 6" |
Details
Bit Style | Tee Star(R) |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
SAE or Metric | SAE |
For Use With | Torx(R) screws |
Item | Security Tee Star,T25,6" |
Description
Security Tee Star,T25,6 In., Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL 3" Hole Saw with Arbor, Shark Tooth (05848)
- GEARWRENCH Torx Socket 1/4" Drive x E4, 0.984" Length, black oxide (80186)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2130MD)
- HOUGEN 1 in. X 2 in. 12,000-Series TiN Annular Cutter (12732)
- EAZYPOWER Insert Power Bit, 5.0mm, 2" (19277)
- EAZYPOWER Security Bit, No. 2, 1" (19932)
- EAZYPOWER Hanger Bolt Drivr5/16-18 (81292)
- EAZYPOWER Magnetic Nut Setter 10Mm (88221)
- EAZYPOWER Tee Star Bit, T27, 6" (32609)
- EAZYPOWER Tee Star Hex Bit, Size T27, 6" (32609/B)
- URREA Heavy-duty 1/4” hex power drive Torx® T9X1-15/16 bits (16008X)
- Eazypower Screwdriver Bits