Shop All Screwdriver Bits
Eazypower
Security Tee Star, T20, 6"
Mfr # 79504
Zoro # G0561817
product price: $6.59
/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Tee Star(R)
- Shank Style Hex
- Shank Size 1/4"
- For Use With Torx(R) screws
- Point Size T20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 79504
- Zoro # G0561817
- UPC # 083771795047
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Shank Size | 1/4" |
Point Size | T20 |
Overall Length | 6" |
Details
Bit Style | Tee Star(R) |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
For Use With | Torx(R) screws |
Item | Security Tee Star, T20, 6" |
SAE or Metric | SAE |
Description
Security Tee Star,T20,6 In., Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Screwdriver Bit Sets, 1/4 Hex Shank, PK43 (DWAFT43SET)
- PHASE II Surface Roughness Tester/Profilometer, Advanced Function, Multi-Parameters, Memory, Software (SRG-4600)
- THRIFCO PLUMBING 5265 Hose Thread Cleaning Tool, MR. Thread Cleaner (5140005)
- WESTWARD Hex Rethreading Die, Std 1/2In, 13 Pitch (10M967)
- EAZYPOWER MAGNETIC NUTSETTER 5/16"" (33302)
- EAZYPOWER Tee Star Hex Bit, Size T8, 3" (32303/B)
- EAZYPOWER Tee Star Power Bit, T25, 12" (80157)
- EAZYPOWER Drivr Angle F/Drill (80943)
- EAZYPOWER Security Hex Bit, No. 2.5, 2" (77103/B)
- EAZYPOWER Countersink Drill, PK4 (30047)
- CENTURY DRILL & TOOL Star Screwdriving Bit T15 Power 2" S2 Steel 125Pc (60215)
- Eazypower Screwdrivers and Nutdrivers