Shop All Screwdriver Bits
Eazypower
Security Tee Star, T20, 2"
Mfr # 13255
Zoro # G0558341
product price: $3.59
/ea
Sold in multiples of 3 for $10.77
$10.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Tee Star(R)
- Shank Style Hex
- Overall Length 2"
- For Use With Torx(R) screws
- Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 13255
- Zoro # G0558341
- UPC # 083771132552
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Overall Length | 2" |
Shank Size | 1/4" |
Point Size | T20 |
Details
Bit Style | Tee Star(R) |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
For Use With | Torx(R) screws |
Item | Security Tee Star, T20, 2" |
SAE or Metric | SAE |
Description
Security Tee Star,T20,2 In., Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 3Pc 1/2" Drive SAE Color Wheel Socket Set (940845)
- TEKTON 50 mm Angle Head Open End Wrench (WAE84050)
- LEATHERHEAD TOOLS American Hook, 6 ft. Pro-Lite Pole, HiViz Yellow, D-Handle (PLY-6AH-D)
- GREENLEE 7 in Cable Stripper 8 AWG to 1250 kcmil (1903)
- EAZYPOWER Tee Star Hex Bit, Size T20, 1" (32214/B)
- EAZYPOWER Insert Bit, 1/4", Torx, T20, 2", PK100 (00222)
- EAZYPOWER Triple Groove Security Bit, SAE, 1/4" (35933)
- EAZYPOWER Security Tee Star, T8, 2" (13251)
- EAZYPOWER Tee Star Hex Bit, Size T20, 6" (32607/B)
- EAZYPOWER Security Tee Star, Size T10, 1" (73242/B)
- DEWALT Insert Bit, 1/4In, Torx, T30, 2In (50 Pack) (DWA2TX30IRB)
- Eazypower Screwdrivers and Nutdrivers