Shop All Screwdriver Bits
Eazypower
Security Tee Star, T20, 1"
Mfr # 13243
Zoro # G0558509
Sold in multiples of 4 for $9.96
$9.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Tee Star(R)
- Shank Style Hex
- Shank Size 1/4"
- For Use With Torx(R) screws
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eazypower
- MFR # 13243
- Zoro # G0558509
- UPC # 083771132439
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Shank Size | 1/4" |
Point Size | T20 |
Overall Length | 1" |
Details
Bit Style | Tee Star(R) |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
For Use With | Torx(R) screws |
Item | Security Tee Star, T20, 1" |
SAE or Metric | SAE |
Description
Security Tee Star,T20,1 In., Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CABLE PREP Communications Tool Kit, No. of Pcs. 5 (PIK-659HPT)
- EXAIR Stay Set Ion Air Jet Blowoff Station (8495-9362)
- KLEIN TOOLS Aluminum Torpedo Level Rare Earth Magnet, 9-Inch (935R)
- WERA Power Bit, SAE, 1/4", Hex, #1, 3-1/2", SS (05071081001)
- EAZYPOWER Masonry Bit, 3/16", 5-1/2" L (79608)
- EAZYPOWER Drivr Angle F/Drill (80943)
- EAZYPOWER Tee Star Hex Bit, Size T15, 1" (32213/B)
- EAZYPOWER Security Bit, No. 1, 1" (19931)
- EAZYPOWER Clutch Power Bit, 5/32", 2" (14932)
- EAZYPOWER Countersink Set, 1/4, 3/8, 1/2", 3 pcs. (30211)
- IRWIN Power Bit, SAE, 1" Bit L, PK25 (IWAF31PH2B25)
- Eazypower Screwdrivers and Nutdrivers