Shop All Screwdriver Bits
Eazypower
Security Tee Star, T10, 1"
Mfr # 13242
Zoro # G0558542
product price: $2.19
/ea
Sold in multiples of 4 for $8.76
$8.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Tee Star(R)
- Shank Style Hex
- Shank Size 1/4"
- SAE or Metric SAE
- Point Size T10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 13242
- Zoro # G0558542
- UPC # 083771132422
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Shank Size | 1/4" |
Point Size | T10 |
Overall Length | 1" |
Details
Bit Style | Tee Star(R) |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
SAE or Metric | SAE |
For Use With | Torx(R) screws |
Item | Security Tee Star, T10, 1" |
Description
Security Tee Star,T10,1 In., Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKB Black Protective Case, 58.71"L x 18.55"W x 10.63"D (3I-5616-9B-L)
- SAW TRAX Mid-fence (MDFC)
- BOSCH Nutsetter, 1/4" Hex, Impact Tough (ITNS14)
- HHIP DA-10 Knurling, Turning & Facing Holder 250-510 (3900-6010) (3900-6010)
- EAZYPOWER MAGNETIC NUTSETTER 5/16"" (33302)
- EAZYPOWER Security Bit, No. 1, 1" (19931)
- EAZYPOWER Insert Bit, 1/8", 1" L (19249)
- EAZYPOWER Phillips Power Bit, No. 2, 2" (73338/B)
- EAZYPOWER Phillips Power Bit, No. 1, 2" (73337/B)
- EAZYPOWER Bit Removr/Instal#10 Cd1 (88245)
- WERA Power Bit, Metric, 1/4", Hex, 5mm, 3-1/2", SS (05071103001)
- Eazypower Screwdriver Bits