Shop All Screwdriver Bits
Eazypower
Security Tee Star, Size T40, 2"
Mfr # 73260/B
Zoro # G1116591
product price: $2.95
/ea
Sold in multiples of 3 for $8.85
$8.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Tee Star
- Shank Style Hex
- Shank Size 1/4"
- SAE or Metric SAE
- For Use With Security Torx screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 73260/B
- Zoro # G1116591
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Shank Size | 1/4" |
Overall Length | 2" |
Point Size | T40 |
Details
Bit Style | Tee Star |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
Item | Security Tee Star,Size T40,2" |
SAE or Metric | SAE |
For Use With | Security Torx screws |
Description
Security Tee Star,Size T40,2 In., Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING TAMPER TORX SKT 5 PT T50 (CTA9690)
- FOWLER 4" Digi-Pro Electronic Protractor (544407401)
- SUPER TOOL 31/64" Carbide 135 Deg. Jobber Length Drill Bit (50637)
- MILWAUKEE TOOL M12™ FUEL™ 3/8" Cordless Ratchet w/ Battery (2557-20, 48-11-2420)
- EAZYPOWER Security Tee Star, Size T15, 2" (73254/B)
- EAZYPOWER Alloy Hole Saw, 8" (30127)
- EAZYPOWER Mini Joiner Biscuits, No. 20, PK50 (30022)
- EAZYPOWER Hex Bit, Sizes T20/T25, 2-3/8" (32564/B)
- EAZYPOWER Deck Screw Bit, SAE, 1/4", HEX, T20, 2", PK2 (79288)
- EAZYPOWER Tee Star, T35, 2" (13225)
- VEGA Torx Tamper 9 Insert Bit x 1 (125TT09A)
- Eazypower Screwdriver Bits